Learn More
Bel-Art™ SP Scienceware™ Wilmad Rotor and Caps for Bruker MAS Probe
Eliminate the need to solvate with MAS rotors manufactured from the highest purity Zirconia. Bel-Art SP Scienceware™ Wilmad MAS Rotors provide the ultimate solution for analysis of solid samples. Available for most present solid state NMR spectrometers.
Brand: Bel-Art™ 66000-0100
Code : 03
Additional Details : Weight : 0.04310kg
Description
- Caps fitted with O-rings for improved sealing
- MAS Probe and caps are 100% compatible for most solid state NMR spectrometers
- Thoroughly inspected before and after the precision machining process to ensure there are no material irregularities
- Spin testing is performed to only the highest specified spinning speed, assuring performance without overspinning the rotor
Specifications
7.0 mm Bruker MAS Probe | |
Various | |
Vmax = 8 kHz |
Five Rotors, Ten Kel-F Caps and Five Torlon Caps | |
WP-501-7180-SET-5 | |
-100°C to +200°C |