missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Wilmad™ Tube Washer
Shop All SP Scienceware Products
Click to view available options
Length (Metric):
178 mm
203 mm
Diameter (Metric) Outer:
10 mm Tube Diameter, 14 mm B Diameter
5 mm Tube Diameter, 10 mm B Diameter
Unit Size:
Each
Description
- Each unit only accommodates NMR tube with OD and length as indicated in specifications
- Requires filter flask (sold separately; 500ml recommended)
- Inverted sample tube is inserted into the washer and solvent is introduced into the reservoir using a series of wash bottles.
- Pulls air through the tube to complete the procedure.
Specifications
Specifications
| Length (Metric) | 178 mm |
| Material | Borosilicate Glass |
| Product Type | NMR Tube |
| Diameter (Metric) Outer | 10 mm Tube Diameter, 14 mm B Diameter |
| Diameter (Metric) Inner | 24/40 inner joint |
| Length (English) | 7 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction