missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Window Washing Tools

This dual-sided, stainless steel window washing tool features a T-Mop on one side for detergent and rinsing agent application, and a rubber squeegee blade on the other for a streak-free finish. Designed for use with TMopTM and Slim-TTM series Mop covers.

Brand:  Micronova™ QPWT-18

 View more versions of this product

Product Code. 15750109

  • £149.00 / Each
Estimated Shipment: 09-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The Micronova Window Washing Tool is a simple and efficient method for cleaning and sanitizing windows, panels and other smooth surfaces in clean and controlled environments. Available with either an ACME threaded end for plastic handles (QPWT) or a Quick Disconnect attachment for use with SSU series stainless steel handles (QDWT).

  • Dual-sided, window washing tool
  • Simple and efficient method for cleaning windows to a streak-free finish
  • Ideal for cleaning and sanitizing windows, panels and other smooth surfaces
  • Designed for use in cleanrooms and controlled environments
  • T-Mop on one side, and a squeegee on the other
  • 304 electropolished stainless steel frame and a rubber squeegee blade
  • Works with TMop™ and Slim-T™ Mop series covers
  • QPWT — ACME threaded end for attachment to Micronova plastic handles
  • QDWT — Quick Disconnect attachment to SSU series stainless steel handles
  • Available in 12-inch and 18-inch lengths
  • Good resistance to cleaning solutions and strong disinfectants
  • Entire unit is autoclavable
Specifications

Specifications

Squeegee Combination Tool
Autoclavable
Window Washing Tool, TMop, Squeegee combination, ACME handle connection
Cleaning and Sanitizing Windows, Panels and Flooring in Controlled Environments
ACME handle connection
45.7 cm
2.5 in.
Non-sterile
Store at ambient temperature. Rinse to remove disinfectant before autoclave or storage.
Reusable
Stainless Steel (SSU) Handles and Plastic (STA) Handles
18 in.
Electro-polished Stainless Steel (304), Acetal fittings, Rubber squeegee blade
6.4 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

4 results found
Lot Number Certificate Type Date Catalog Number
Lot Number039152-000 Certificate TypeCertificate of Compliance Date24/07/2023 Catalog NumberQPWT-18
Lot Number038076-000 Certificate TypeCertificate of Compliance Date31/05/2023 Catalog NumberQPWT-18
Lot Number033051-000 Certificate TypeCertificate of Compliance Date28/06/2022 Catalog NumberQPWT-18
Lot Number031455-000 Certificate TypeCertificate of Compliance Date23/03/2022 Catalog NumberQPWT-18
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Micronova™ Window Washing Tools > Window Washing Tool, TMop, Squeegee combination, ACME handle connection, 18 in.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.