Learn More
ITW Chemische Produkte™ SterileWipe™ HS II TX3210, Dry Wipers
SterileWipe™ HS II TX3210, Dry Cleanroom Wipers are made from 45% polyester/55% cellulose non-woven material with a cut edge. They are cleanroom manufactured to provide low levels of particles and extractables creating a wiper suitable for general cleaning and wiping.
Brand: ITW Chemische Produkte™ TX3210_TEST
438.57 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : 04
Additional Details : Weight : 4.10000kg
Description
- Cleanroom environment: ISO Class 5 to 6, Class 100 to 100,000, EU Grade B to D
- Meets USP <797> and USP <800> requirements
- Non-woven cellulose/polyester blend
- Highly absorbent, ideal for spill control, cleaning and solution application
- Excellent chemical resistance
- Gamma irradiated sterile to SAL 10-6
- Autoclavable
Specifications
Sterile | |
Cleanroom Environment: ISO Class 5 to 8, Class 100 to 100,000, EU Grade B to D; Meets USP <797> and USP <800> requirements | |
Cleanroom wipes | |
Sheets | |
20 Wipers/Pk., 5 Pk./Bag, 5 Bags/Cs. |
White | |
TechniCloth™ 45% polyester / 55% cellulose non-woven material with a cut edge, cleanroom manufactured | |
310 x 310 mm | |
Wiping and cleaning surfaces, equipment and parts; Spill control; Applying and removing lubricants, adhesives, residues and other solutions including disinfectants; Cleaning with solvents such as isopropyl alcohol (IPA), ethanol, acetone, and degreasers; Cleaning gloves, notebooks, phones or any other item entering the cleanroom; Lining trays for holding, protecting, drying and storing of parts, equipment and devices. |