missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nordvlies WIPEX-FULLPOWER Re-inforced Wipes
Polyester reinforced cellulose wipe that absorbs liquids like paper - fast and clean, and is as tear-resistant as synthetic material. Resistant to solvents and lintfree.
Brand: Nordvlies 140540T
103.42 GBP valid until 2025-03-31
Use promo code "24146" to get your promotional price.
Description
- Polyester reinforced cellulose wipe
- Paper dispenser box or a roll
- Solvent-resistant
- Extremely tear-resistant
- Very soft
- Low-lint
- Silicone- and chloride-free
- Food-safe
- Sterilizable
- Very absorbent
- Z-folded
- For residue-free wiping of liquids and solid particles
Specifications
Heavy-duty Wiper | |
38 cm | |
Not Autoclavable | |
Single-use | |
8 Boxes at 100 Sheets | |
Non-sterile |
32 cm | |
Polyester Cellulose | |
White | |
32 x 38 cm | |
1-ply |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Nordvlies WIPEX-FULLPOWER Re-inforced Wipes > 32 x 38 cm
Spot an opportunity for improvement?Share a Content Correction