Learn More
Pal International™ Pal TX Hand and Surface Sanitizing Wipes
Provides fast and convenient hand and surface cleaning and sanitization. Pal International™ Pal TX Hand and Surface Sanitizing Wipes leave skin feeling moisturized and refreshed.
Brand: Pal International™ W68230
8.00 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : 02
Additional Details : Weight : 0.72000kg
Description
- Designed to provide fast and convenient hand and surface cleaning and sanitization.
- Ethanol based and dermatologically tested.
- Leave skin moisturized and refreshed.
- Portable in the canister and ideal for use when there is no access to soap and water.
- Can be wall-mounted in the 2.0L bracket at wash stations, lavatories or entry points.
Specifications
Disinfectant | |
Yes | |
195 x 235 mm | |
1 Ea. |