missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Wire Bijou Bottle Tube Rack
Holds low profile tubes up to 25 mm in diameter. Wire Bijou Bottle Tube Rack can be autoclaved.
Brand: Heathrow Scientific™ HS120086
51.40 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- Suitable for Bijou bottles and low profile tubes up to 25 mm diameter
- Mesh bottom support
- Chemically-resistant epoxy-coated steel wire
- Autoclavable
Specifications
Low Form Tube Rack | |
Autoclavable | |
Tubes (25 mm) | |
50 | |
2 Tiers | |
Non-sterile | |
27.1 x 14.5 x 3.2 cm |
5 x 10 | |
Blue | |
Epoxy-coated Steel | |
Rectangular | |
Yes, When Empty | |
Bijou and low profile bottles | |
25 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Heathrow Scientific™ Wire Bijou Bottle Tube Rack > Wire Bijou Bottle Tube Rack; Holds: Tubes (25 mm)
Spot an opportunity for improvement?Share a Content Correction