missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Wire and Cable Identification BBP33 Labels: Four per Row
Wire and Cable Identification BBP33 Labels (Four per Row) are Nylon Cloth (B-499) or Vinyl Cloth (B-498) wrap-around labels that \are highly pliable to conform to tightly curved surfaces such as wire and cable.
£118.00 - £177.00
Specifications
Color | White |
---|---|
Product Type | Identification Label |
For Use With (Equipment) | BBP™33 Printer |
Product Code | Brand | Adhesive Type | Finish | Material | Dimensions (LxW) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Adhesive Type | Finish | Material | Dimensions (LxW) | Price | Quantity & Availability | ||
13573320
|
Brady™
142872 |
Rubber, Repositionable | Gloss | Vinyl Cloth | 0.25 x 0.75 in. |
£177.00
Each |
In Stock
Log in to see stock. |
||
13593300
|
Brady™
143015 |
Acrylic, Permanent | Matte | Nylon Cloth | 0.375 x 0.375 in. W |
£118.00
Each |
In Stock
Log in to see stock. |
||
Description
- The adhesive and cloth backing (B-498) offers excellent holding power, yet allow for clean removal and repositioning.
- Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use.
Specifications
White | |
Identification Label | |
BBP™33 Printer |