missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Wire Mesh Basket

Product Code. 17137924 Shop All Fisherbrand Products
Click to view available options
Dimensions (L x W x H):
100 x 100 x 100 mm
120 x 120 x 120 mm
140 x 140 x 140 mm
150 x 150 x 150 mm
160 x 160 x 160 mm
180 x 180 x 180 mm
200 x 200 x 150 mm
200 x 200 x 200 mm
250 x 150 x 150 mm
250 x 250 x 250 mm
300 x 200 x 150 mm
300 x 200 x 200 mm
300 x 300 x 300 mm
400 x 200 x 150 mm
400 x 200 x 200 mm
Unit Size:
Each

Product Code. 17137924

Only null left
Add to basket
Add to basket

Basket that is useful for small instruments.

  • For small instruments
  • Available in different sizes

Specifications

Mesh Size 8 x 8 x 1 mm
For Use With (Equipment) Small Instruments
Dimensions (L x W x H) 180 x 180 x 180 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.