missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Wire Rack Bottle Carrier, 6-Place, 80 mm, White
GREENER_CHOICE

The Wire Rack Bottle Carrier is designed to securely hold 6 bottles up to 80 mm in diameter, this rack simplifies the process of loading, unloading, and transporting bottles.

Brand:  Fisherbrand™ 121005F

Product Code. 30158545

  • £48.80 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • 6-place coated wire rack holds bottles up to 80 mm in diameter
  • HDPE coated wire for durability and chemical resistance
  • Handle design swings down to load and unload without obstruction and swings up for carrying convenience
  • For use with flat bottom Centrifuge, General Purpose and Wash Bottles
  • Autoclavable
Specifications

Specifications

Wire Rack Bottle Carrier
2 x 3
White
HDPE-coated Wire
Rectangular
Yes, When Empty
25.2 cm
17.4 cm
10.4 cm
86 mm
Bottle Carrier
Autoclavable
Bottles
1
None
Non-sterile
10 in.
6.9 in.
4.1 in.
0.6 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers