missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Wire Universal Bottle Rack
Shop All Thermo Scientific COâ‚‚ Incubators Products
Click to view available options
Positions:
50
Unit Size:
Each
Description
- Suitable for Universal, McCartney and Scintillation vials and low profile tubes up to 33 mm dia
- Mesh bottom support
- Chemically-resistant epoxy-coated steel wire racks
- Autoclavable
Specifications
Specifications
| Product Type | Low-profile Test Tube Grip Rack |
| Array | 5 x 10 |
| Autoclavable | Autoclavable |
| Color | Blue |
| Holds | Tubes (25 mm) |
| Material | Epoxy-coated Steel |
| Positions | 50 |
| Shape | Rectangular |
| Shelves | 3 Tiers |
| Stackable | Yes, When Empty |
| Show More |
Expires: 2025-12-31
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Heathrow Scientific™ Wire Universal Bottle Rack >
Spot an opportunity for improvement?Share a Content Correction


