missing translation for 'onlineSavingsMsg'
Learn More

TFA Dostmann Wireless Weather Station ZENO

The wireless weather station ZENO has large digital display. The radio-controlled clock always shows the exact time and ensures punctuality, even when waking up. The inside and outside temperature is displayed, as well as the minimum and maximum values.

Brand:  TFA Dostmann 35.1163.01

Product Code. 17951652

  • £32.45 / Each
Estimated Shipment: 19-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

With just a look at the wireless weather station Zeno in the morning you are always ready for the day. The large digital display makes it easy to read the time, even from a distance. The radio-controlled clock always shows the exact time and ensures punctuality, even when waking up. And if you don't want to get up right away, you can use the snooze function. What kind of weather are you expecting today? A barometer registers the changes in air pressure and announces the expected weather development for the next 6-12 hours with a trend arrow and a corresponding symbol. The outside temperature is determined by the radio transmitter supplied, which is set up outdoors in a protected location. The indoor temperature at the installation site is also measured. Targeted heating and ventilation allow you to regulate the indoor temperature and save on heating costs. Two additional transmitters for temperature monitoring can be connected, e.g. in the basement or in the garage. The maximum and minimum values for the indoor and outdoor temperatures are permanently shown on the display. The reset is done manually.

  • Outdoor temperature via wireless outdoor transmitter (433 MHz) with range of up to 100 m (free field)
  • Indoor temperature
  • Maximum and minimum values
  • Weather forecast with symbols and air pressure tendency
  • Radio-controlled clock with alarm and snooze function
  • For wall mounting or freestanding
  • Optional: Expandable up to 3 temperature-transmitters (sold separately)
Specifications

Specifications

±8 mbar
0.1°C
-10°C to +60°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
TFA Dostmann Wireless Weather Station ZENO > Accuracy: ±8 mbar

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.