missing translation for 'onlineSavingsMsg'
Learn More

Welch™ WOB-L 2567 Piston Pump

Use these pumps for dry or aqueous vapor applications. Welch Ilmvac™ WOB-L 2567 Piston Pumps are economical, oil free adjustable vacuum pumps.

Brand:  Welch™ U2567C-50

Code : A0

Additional Details : Weight : 9.18000kg

Product Code. 10107851

  • £1706.60 / Each
Estimated Shipment: 23-08-2024
to see stock.
Add to basket

Description

Description

  • Reliable WOB-L Piston pump is perfect for many common laboratory vacuum applications
  • Features: Vacuum to 60 Torr (27.6 in. Hg)
  • Includes Vacuum Regulator and Gauge: simple to adjust and monitor vacuum level
  • Inlet Water Trap: float ball rises to seal off pump from accidental ingestion of water
  • Muffler quiets pump and filters discharge air
Specifications

Specifications

83 L/min.
254 mm
250 w
50 Hz
381 mm
80 mbar
230 V 50 Hz
WOB-L 2567
7.5 kg
254 mm
Piston Pump
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers