missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alexandra™ Women's Anti-Pill Fleece Jacket, Black
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- Full zip front two zipped hip pockets
- Elasticated cuffs elasticated drawstring hem
- Back length 63 - 73cm (increases with size)
- Choice of colors
- Up to 40°C wash
- Fabric Weight: 300gsm
- 100% polyester
Specifications
Specifications
| Size | Small |
| Gender | Women's |
| Material | Polyester |
| Color | Black |
| Style | NF19 |
| Weight (Metric) | 300 gsm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction