missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alexandra™ Women's Anti-Pill Fleece Jacket, Red
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- Full zip front two zipped hip pockets
- Elasticated cuffs elasticated drawstring hem
- Back length 63 - 73cm (increases with size)
- Choice of colors
- Up to 40°C wash
- Fabric Weight: 300gsm
- 100% polyester
Specifications
Size | Small |
Gender | Women's |
Material | Polyester |
Color | Red |
Style | NF19 |
Weight (Metric) | 300 gsm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'