missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Women's Cotton/Polyester Lab Coat

Product Code. 15328752 Shop All Uvex Products
Click to view available options
Size (Metric) Chest:
91.4 cm
96.5 cm
101.6 cm
Size:
X-Small
Small
Medium
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15328752

Brand: Uvex™ 8151001

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Women's lab coat with concealed, stainless steel snap buttons and a slightly waisted fit. Coat includes 2 side pockets and a left breast pocket for convenient storage.

  • Patch pockets at the sides with a left breast pocket for convenient storage
  • Long, slightly waisted fit
  • Lapel collar
TRUSTED_SUSTAINABILITY

Specifications

Product Type General Purpose Lab Coat
Size X-Small
Gender Women's
Material Polyester, Cotton
Color White
Closure Type Snaps
Cuff Style Stud-fastened
Disposable Reusable
Sterility Non-sterile
Resistance None
Style Regular
No. of Pockets 3
Collar Type Lapel
Sleeve Style Full-length
Size (English) Chest 36 in.
Size (Metric) Chest 91.4 cm
Length (Metric) 105 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.