missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Women's Poly/Cotton Lab Coats

Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Length (English):
37.0 in.
37.8 in.
38.6 in.
39.4 in.
40.2 in.
40.9 in.
41.7 in.
42.5 in.
Description
- Made of 65/35 Polycotton
- One outside left breast pocket, two outside lower pockets
- Standard pointed collar
- Front button closure
- Straight cuffs
- White
Greener Choice Claims
- Environmental benefits include:
- Recyclable
Specifications
Specifications
Product Type | General Purpose Lab Coat |
Size | Small |
Gender | Women's |
Material | Polycotton |
Color | White |
Closure Type | Buttons |
Cuff Style | Open |
Disposable | Reusable |
Sterility | Non-sterile |
No. of Pockets | 3 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Women's Poly/Cotton Lab Coats >
Spot an opportunity for improvement?Share a Content Correction