missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cofra Women's Safety Shoes, Paula Series
Women's Safety Shoes have breathable leather uppers for comfort, steel toecaps for extra protection and tough anti-static eva-nitrile foodbeds.
£52.37 - £91.50
Specifications
Closure Type | Lace-up |
---|---|
Color | Black |
Footbed Material | EVA-Nitrile |
Liner Material | Polyamide |
Material | Leather |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16439405
|
Cofra
76590-000_35 |
2 |
£52.37
1 pair |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
16449405
|
Cofra
76590-000_36 |
3 |
£52.37
1 pair |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
16459405
|
Cofra
76590-000_37 |
4 |
£52.37
1 pair |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
16469405
|
Cofra
76590-000_38 |
5 | |||||||
16479405
|
Cofra
76590-000_39 |
6 |
£52.37
1 pair |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
16489405
|
Cofra
76590-000_41 |
7 |
£52.37
1 pair |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
Description
- Lace-up general purpose safety shoes
- Water-repellant breathable black nubuck uppers
- Steel toecaps resistant to 200J
- Tough EVA-nitrile anti-static footbed
- Breathable polyamide internal lining
- Slip-resistant polyurethane soles
Specifications
Lace-up | |
EVA-Nitrile | |
Leather | |
Polyurethane | |
EN ISO 20345:2011 | |
Water |
Black | |
Polyamide | |
Anti-slip | |
Steel | |
Women's |