missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alexandra™ Women's Scrub Tunic, Metro Blue
Click to view available options
Size:
2X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Description
- V-neck
- Two hip pockets
- Short sleeved
- Fabric Weight: 150gsm
- 67% polyester/33% cotton
- Center back length: 74cm
- Up to 50° wash
Specifications
Specifications
Size | 2X-Small |
Gender | Women's |
Color | Metro Blue |
Style | NF26 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'