missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alexandra™ Women's Softshell Jacket, Bottle Green
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- Flattering female fit
- Wind and water resistant
- Two zipped hip pockets
- Up to 40°C wash
- Fabric Weight: 300gsm
- Outer: 92% polyester/8%spandex, Inner: 100% polyester
Specifications
Size | Large |
Gender | Women's |
Material | Polyester, Eastane |
Color | Bottle Green |
Style | NF1 |
Weight (Metric) | 300 gsm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'