missing translation for 'onlineSavingsMsg'
Learn More

Zwiebel™ Wood Boxes

Product Code. 11720523
Click to view available options
For Use With (Application):
For 1000g Weight
For 100g Weight
For 10g Weight
For 200g Weight
For 50g Weight
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11720523

Brand: Zwiebel™ PBI23856

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use to contain E1/E2 classes weights

Empty wooden box

Specifications

Product Type Wood Box
For Use With (Application) For 100g Weight
Quantity 1 Each
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.