missing translation for 'onlineSavingsMsg'
Learn More

Pinnacle Brush™ Wooden Beaker Brushes

Product Code. p-8000740
Click to view available options
Size:
80 x 50 x 150 mm
Brush Circumference: 18 cm
Unit Size:
Each
Pack of 6

Product Code. 12891924

Brand: Pinnacle Brush™ M2117

Only null left
Add to basket
Edge
Add to basket

Features center set bristles. Pinnacle Brush™ Tube Wooden Beaker Brushes offer gentle cleaning for beakers.

  • Rounded shape
  • Wood handle

Specifications

Product Type Beaker Brush
Bristle Material Fiber
Handle Material Wood
Diameter (Metric) 5.7 cm
For Use With (Equipment) Beaker
Length (Metric) 41 cm
Length (Metric) Brush 15.5 cm
Length (Metric) Handle 25.5 cm
Quantity 6 Pk.
Size Brush Circumference: 18 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.