missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ WorkHorse™ B-473 Glossy White Polyester Electrostatic Dissipative Labels
For use in commercial/industrial applications. Brady B-473 gloss polyester with permanent static dissipative adhesive and liner are for use with BMP71 printer.
£59.40 - £120.00
Specifications
Certifications/Compliance | UL Recognized; CSA Accepted; ESD-approved for IEC 61340-5-1 and EN 100015-1 |
---|---|
Description | Abrasion, Chemical, Corrosion, Humidity, UV and Weather-Resistant |
Adhesive Type | Acrylic, Permanent, Static-dissipative |
Color | White |
Finish | Gloss |
Product Code | Brand | Size (Metric) | Size (English) | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (Metric) | Size (English) | Quantity | Price | Quantity & Availability | |||
11771735
|
Brady™
114729 |
19.1 x 6.4 mm (W x H) | 0.75 x 0.25 in. (W x H) | 750/Roll | N/A | ||||
11707354
|
Brady™
114741 |
25.4 x 34.9 mm (W x H) | 1 x 0.375 in. (W x H) | 500/Roll | N/A | ||||
11757354
|
Brady™
114748 |
25.4 x 12.7 mm (W x H) | 1 x 0.5 in. (W x H) | 500/Roll | N/A | ||||
11731745
|
Brady™
114792 |
38.1 x 6.4 mm (W x H) | 1.5 x 0.25 in. (W x H) | 750/Roll | N/A | ||||
11751745
|
Brady™
114851 |
12.7 x 7 mm (W x H) | 0.5 x 0.275 in. (W x H) | 750/Roll | N/A | ||||
11771745
|
Brady™
114864 |
16.5 x 5.1 mm (W x H) | 0.65 x 0.2 in. (W x H) | 750/Roll | N/A | ||||
Specifications
UL Recognized; CSA Accepted; ESD-approved for IEC 61340-5-1 and EN 100015-1 | |
Acrylic, Permanent, Static-dissipative | |
Gloss | |
Circuit Board ID, Electrostatic Dissipative Adhesive | |
0.0035 in. |
Abrasion, Chemical, Corrosion, Humidity, UV and Weather-Resistant | |
White | |
Electrostatic Dissipative Label | |
BMP™71 Printer |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title