missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Novex™ WORTMANNIN
WORTMANNIN
Brand: Novex™ PHZ1301
105.33 GBP valid until 2024-06-29
Use promo code "21620" to get your promotional price.
Code : 50
Additional Details : Weight : 0.50000kg
Description
Wortmannin, a fungal metabolite, is a potent and selective inhibitor of phosphatidylinositol 3-kinase.Format/Formulation: Lyophilized
Specifications
Store in freezer (-5 to -30°C). | |
TLC | |
PI3-Kinase | |
Wortmannin | |
428.4 | |
Solid |
5290, 5291, 5293, 5294 | |
Dry Ice | |
Non-sterile | |
Chemical | |
Kinase Inhibitor (PI 3-Kinase Inhibitor), Kinase Inhibitor |
For Research Use Only. Not for use in diagnostic procedures.