missing translation for 'onlineSavingsMsg'
Learn More

Endecotts™ Woven Wire Mesh Sieve

Product Code. p-7084651
Click to view available options
Diameter (Metric) Outer:
200 mm
11.8 in.
300 mm
450 mm
Pore Size:
40 μm
75 μm
1 mm
150 μm
250 μm
500 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11567514

Brand: Endecotts™ 200SIW.040

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Available in a variety of diameters and apertures

Endecotts Woven Wire Mesh Sieves are made of stainless steel and available in a wide variety of diameters and apertures.

  • Woven Wire Mesh Sieve
  • Made of Stainless Steel

Specifications

Pore Size 40 μm
Type Sieve
Diameter (English) Outer 7.87 in.
Material Stainless Steel
Diameter (Metric) Outer 200 mm
Frame Material Stainless Steel
Mesh Material Woven Mesh
Sieve Number 25
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.