missing translation for 'onlineSavingsMsg'
Learn More

Endecotts™ Woven Wire Test Sieve, 300 mm O.D.

Stainless steel woven wire mesh test sieves are ideal for all types of laboratory sampling and particle size analysis

Brand:  Endecotts™ 300SIW.710

 View more versions of this product

Product Code. 15908640

  • £235.00 / Each
Estimated Shipment: 06-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

    • Certifications: ISO3310-1:2000, BS410-1:2000; DIN-ISO3310-1; NF ISO3310-1:2000
    • Each sieve is supplied with a calibration certificate recording the number of aperture and wire diameters measured, the average aperture size and standard deviation separately for the warp and weft direction. The type of weave will also be stated.
Specifications

Specifications

710 μm
75 mm
300 mm
Stainless Steel
300 x 75 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.