missing translation for 'onlineSavingsMsg'
Learn More

Biochrom WPA Lightwave 3+ CT

WPA Lightwave 3+ CT is a split beam UV/Vis spectrophotometer that combines ease of use with the flexibility of a 40 mm sample port. Expect high resolution with the 3 nm bandwidth. Color touch screen for distinguishing multiple samples by color on graph overlays and to focus on areas of interest.

Brand:  Biochrom 80-3007-69


Additional Details : Weight : 3.00000kg

 View more versions of this product

Product Code. 17243074

  • £6260.00 / Each
Estimated Shipment: 18-10-2024
to see stock.

Description

Description

  • Split Beam (RBC) UV/Vis Spectrophotometer covering 190 to 1100 nm (3 nm bandwidth)
  • 5 in. color touch screen with zoom and track functions makes it easy to distinguish multiple samples by color on graph overlays
  • USB port for data collection
  • Accepts 10, 20, and 40 mm path length cuvettes
  • Built-in software provides flash scan, fixed wavelength measurements, kinetics, and concentration with comprehensive graphics capability plus the ability to store up to 90 methods
  • Choose to include a built-in serial printer, Bluetooth connectivity, or both
  • Lightweight and stackable for storage
Specifications

Specifications

15 mm
390 mm
Color Touchscreen
Xenon Flash
3 nm
120/240 V
UV/Vis Spectrophotometry
3.9 in.
Spectrophotometer, Bluetooth Connectivity
Flat Grating
±1.3% or ±0.008 A (Whichever is Greater at 546 nm)
±0.002 A to 0.5 A (at 546 nm)
Round
±2 nm
6.6 lb.
10 in.
15.3 in.
Twin CMOS Array
English, French, German, Spanish, Italian, Chinese, Japanese
WPA Lightwave 3+ CT
UV-Vis Spectrophotometer
190 to 1100 nm
10, 20, or 40 mm Pathlength Cells
100 mm
Touch Screen Display, USB Port, PC via PVC Software, Bluetooth Connectivity
±0.005 peak to peak ±0.002 RMS
-0.3 to 2.5 A, 0.3 to 199 %T
No
<0.5 %T 340 nm
±1 nm
3 kg
260 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers