missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Wright-Giemsa Stain
Produces somewhat darker results when compared with Giemsa, particularly in the blue to magenta shades
£37.85
Specifications
Boiling Point | 65°C |
---|---|
Format | Liquid |
Type | Wright-Giemsa Stain |
For Use With (Application) | Produces somewhat darker results compared with giemsa, particularly in the blue to magenta shades |
Color | Purple |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
12523697
|
Epredia™
89013 |
32 oz. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Produces somewhat darker results compared with Giemsa, particularly in the blue to magenta shades.
Specifications
65°C | |
Wright-Giemsa Stain | |
Purple | |
Bottle |
Liquid | |
Produces somewhat darker results compared with giemsa, particularly in the blue to magenta shades | |
-94°C |