Learn More
Micronova™ SlimLine™ Cleanroom Cart System - Wringer
A durable, double or triple bucket cart system with an electropolished, stainless steel frame, optional wringer bar, and three grip-it holders for easy storage and interchange of handles and mop heads. Systems comes standard with color coded, 22.7 liter (6 gal.) polypropylene buckets.
Brand: Micronova™ C3A-03
Code : 03
Additional Details : Weight : 1.00000kg
Description
- Modular, electropolished stainless-steel cart available in two-or three-bucket configurations
- When used with three buckets, the system ensures correct disinfect, rinse and void stages in sterile and pharmaceutical processing
- Three grip-it holders on the back of the cart allow for an easy interchange and storage of handles and additional mop heads
- Bucket liner (sold separately) creates impermeable barrier between disinfectant and receptacle to ensure integrity of the disinfectant blend
- Optional wringer and wire basket and replacement buckets available separately
Specifications
Downpress Wringer Bar | |
Autoclavable | |
SlimLine Cart - 2 and 3 Bucket System | |
19.1 cm | |
28 cm | |
50.8 cm |
Stainless Steel | |
Cleaning Walls, Floors and Ceilings | |
7.5 in. | |
11 in. | |
20 in. |