missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Wrist Motion Shakers

Designed to simulate the back and forth motion of the human wrist

Brand:  Fisherbrand™ 88861030

 View more versions of this product

Product Code. 15534070

  • ÂŁ1470.00 / Each
Estimated Shipment: 03-09-2025
to see stock.
Explore more special offers
Add to basket

Includes: Two 4-Position Side Arm Assembly
This item is not returnable. View return policy

Description

Description

  • Adjustable 0-15° mixing angle 
  • Adjustable side arm clamps can accommodate up to 8 flasks (500mL or smaller) 
  • Load capacity of up to 10 lbs. with overload protection 
  • Includes Two 4-position side arm assembly 
  • Cold room compatible ( 5-25°C)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

4.5 kg
400 rpm
5°C to 25°C (Cold Room Compatible)
10 lb.
No display
Two 4-Position Side Arm Assembly
No Timer
0 to 15°
230 V, Plug Type: EU, UK, CN
8 x 500 mL/smaller Flasks
390 x 320 x 300 mm
No display
8
Product Suggestions

Product Suggestions

Videos

Videos

  • Fisherband wrist motion shaker - fixed
    Designed to simulate the back and forth motion of the human wrist.
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Fisherbrand wrist motion shaker - fixed

    SDS
    Documents Certificates
    View accessory products
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Fisherbrand™ Wrist Motion Shakers > 230V; Fixed speed: 400rpm; No timer; No display

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.