Learn More
Fisherbrand™ Wrist Motion Shakers
Designed to simulate the back and forth motion of the human wrist
Brand: Fisherbrand™ 88861032
1386.00 GBP valid until 2025-06-30
Use promo code "24069" to get your promotional price.
Includes: Two 4-Position Side Arm Assembly
Description
- Adjustable 0-15° mixing angle
- Adjustable side arm clamps can accommodate up to 8 flasks (500mL or smaller)
- Load capacity of up to 10 lbs. with overload protection
- Includes Two 4-position side arm assembly
- Cold room compatible ( 5-25°C)

Specifications
4.5 kg | |
50 to 450 rpm | |
5°C to 25°C (Cold Room Compatible) | |
10 lb. | |
LED display | |
Two 4-Position Side Arm Assembly | |
0 min. to 99:59 hr. |
0 to 15° | |
230 V, Plug Type: EU, UK, CN | |
8 x 500 mL/smaller Flasks | |
390 x 320 x 300 mm | |
LED display | |
8 |
Videos
-
Fisherbrand wrist motion shaker - variable
Special Offers
-
Multiple Manufacturers
Exclusive Promotion on Equipment and Instruments
Take advantage of our limited-time offer on top-quality equipment and instruments to elevate your research and laboratory capabilities.Promo Code: 24069Expires: 2025-06-30
Days
90Hours
13Minutes
20Seconds
48
Your input is important to us. Please complete this form to provide feedback related to the content on this product.