missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Write-On™ Customized Pipemarkers On Card
These handy Write-On™ Customized Pipemarkers allow you to quickly identify your pipes.
Brand: Brady™ 225353
Code : 50
Additional Details : Weight : 0.00800kg
Description
- Colors conform to BS1710.
Specifications
DIN VDE 0472 part 815, RoHS compliant using EU Directive 2002/95/EC | |
Permanent Acrylic, Permanent, Pressure-sensitive | |
Gloss | |
Polyester | |
Pipe and valve marking | |
10 Markers/Card | |
-40°F to +230°F | |
0.0039 in. | |
75 x 75 mm | |
2.95 in. | |
2.95 in. | |
0.63 in. |
Write-on pipe markers on card | |
Green | |
Card | |
Pipe Marker | |
10 | |
10 Pk. | |
-40°C to +110°C | |
0.099 mm | |
75 x 75 x 16 mm | |
75 mm | |
75 mm | |
16 mm |