missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Write-On™ Paper Label Tapes

Use a pencil, ball point pen or solvent ink marker to create labels that remain legible under the most demanding laboratory conditions. Bel Art™ SP Scienceware™ Write-On™ Paper Label Tapes resist moisture and most solvents and are great for use in low-temperature applications.

Brand:  Bel-Art™ F13490-0075

65.20 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.


 View more versions of this product

Product Code. 10045180

  • £75.80 / Pack of 4
Estimated Shipment: 13-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Use pencil, ball-point pen or solvent ink marker to create labels that remain legible under the most demanding laboratory conditions. Bel Art™ SP Scienceware™ Write-On™ Paper Label Tapes resist moisture and most solvents and are great for use in low temperature applications.

  • Adheres to any clean surface, including PTFE fluoropolymer resin coated materials
  • Peels off without leaving a sticky residue
  • Pencil, ball-point pen, or solvent ink marker remain legible under the most demanding laboratory conditions
  • Colored paper with rubber resin adhesive resists moisture and most solvents
  • Withstands a maximum temperature of 157°C (315°F) for 30 minutes or 80°C (176°F) for 24 hours; can be used down to -80°C (-112°F)
  • Withstands a steam autoclaving cycle at 121°C (250°F) and gamma irradiation between 13.0 and 45.0kGy
Specifications

Specifications

Autoclavable
White
For use in low temperature applications
60 yd.
0.75 in.
7.62 cm
Rubber, Resin
Paper
4/Pk.
54.8 m
3 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Special Offers

Special Offers