missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Write-On™ Paper Label Tapes

Use a pencil, ball point pen or solvent ink marker to create labels that remain legible under the most demanding laboratory conditions. Bel Art™ SP Scienceware™ Write-On™ Paper Label Tapes resist moisture and most solvents and are great for use in low-temperature applications.

Brand:  Bel-Art™ F13485-0100

58.43 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.



Code : 03

Additional Details : Weight : 0.45180kg

 View more versions of this product

Product Code. 13455246

  • £61.50 / Pack of 3
Estimated Shipment: 05-09-2024
to see stock.
Add to basket

Description

Description

Use pencil, ball-point pen or solvent ink marker to create labels that remain legible under the most demanding laboratory conditions. Bel Art™ SP Scienceware™ Write-On™ Paper Label Tapes resist moisture and most solvents and are great for use in low temperature applications.

  • Adheres to any clean surface, including PTFE fluoropolymer resin coated materials
  • Peels off without leaving a sticky residue
  • Pencil, ball-point pen, or solvent ink marker remain legible under the most demanding laboratory conditions
  • Colored paper with rubber resin adhesive resists moisture and most solvents
  • Withstands a maximum temperature of 157°C (315°F) for 30 minutes or 80°C (176°F) for 24 hours; can be used down to -80°C (-112°F)
  • Withstands a steam autoclaving cycle at 121°C (250°F) and gamma irradiation between 13.0 and 45.0kGy

 

Specifications

Specifications

Autoclavable
Yellow
For use in low temperature applications
40 yd.
1 in.
7.62 cm
Rubber, Resin
Paper
3/Pk.
36.5 m
3 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers