Learn More
Bel-Art™ Write-On™ Paper Label Tapes
Use a pencil, ball point pen or solvent ink marker to create labels that remain legible under the most demanding laboratory conditions. Bel Art™ SP Scienceware™ Write-On™ Paper Label Tapes resist moisture and most solvents and are great for use in low-temperature applications.
Brand: Bel-Art™ F13484-0075
75.26 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
Description
Use pencil, ball-point pen or solvent ink marker to create labels that remain legible under the most demanding laboratory conditions. Bel Art™ SP Scienceware™ Write-On™ Paper Label Tapes resist moisture and most solvents and are great for use in low temperature applications.
- Adheres to any clean surface, including PTFE fluoropolymer resin coated materials
- Peels off without leaving a sticky residue
- Pencil, ball-point pen, or solvent ink marker remain legible under the most demanding laboratory conditions
- Colored paper with rubber resin adhesive resists moisture and most solvents
- Withstands a maximum temperature of 157°C (315°F) for 30 minutes or 80°C (176°F) for 24 hours; can be used down to -80°C (-112°F)
- Withstands a steam autoclaving cycle at 121°C (250°F) and gamma irradiation between 13.0 and 45.0kGy
Specifications
Autoclavable | |
Red | |
For use in low temperature applications | |
40 yd. | |
0.75 in. | |
7.62 cm |
Rubber, Resin | |
Paper | |
4/Pk. | |
36.5 m | |
3 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.