missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ 42-445 Nitrile Coated Heat Resistant Gloves
Non-woven felt insulation and a full-length heat barrier designed for intermittent handling of dry objects up to 400°F (200°C).
£15.91 - £221.00
Specifications
Coating Material | Nitrile |
---|---|
Color | Gray |
Cut Resistance Rating | ANSI A2 |
Hand | Specific |
Temperature (English) Max. | 400°F |
Alert:
Designed for intermittent handling of objects up to 400°F (204°C).
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12690892
|
Ansell
42445100 |
10 |
£221.00
12 pairs |
In Stock
Log in to see stock. |
|||||
15670904
|
Ansell
42445090 |
9 |
£221.00
12 pairs |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
12445130
|
Ansell
42-445_10 |
10 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Non-woven felt insulation and a full-length heat barrier designed for intermittent handling of dry objects
- Protects from temperatures up to 200°C (400°F)
- Two-piece construction eliminates outer seams for increased comfort, fit, and dexterity
- Bonded nitrile coating offers mechanical protection against cuts and abrasion
- Enhanced grip capabilities when handling wet or oily surfaces
- Sweat absorbent non-woven felt liner
- Asbestos-free
Specifications
Nitrile | |
ANSI A2 | |
400°F | |
Press Injection Molding, Testing, and Welding | |
Non-woven polyester |
Gray | |
Specific | |
200°C | |
Gauntlet | |
42-445 |
Not a replacement for silicate gloves.