Learn More
Kimberly-Clark™ WypAll™ X80 1/4-Fold Cloths
Manufactured from HYDROKNIT™ technology. Kimberly-Clark™ WypAll™ X80 1/4-Fold Cloths are highly absorbant, strong and durable.
Brand: Kimberly-Clark™ 8388
45.77 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : 02
Additional Details : Weight : 2.16000kg
Description
- Repeat-use wiper with HYDROKNIT™ technology
- Supplied quarter folded wrapped in a splash-proof, water-repellent polybag, giving you immediate access to hygienically protected wipers in your work area
- Highly absorbent, strong and durable (wet or dry)
- Resists most solvents, reduces residue, allows fast cleaning and helps reduce costs.
- Ideal for heavy-duty tasks in industrial areas, wiping machinery and parts, cleaning rough surfaces without disintigrating, wiping away grease, oil, solvents, heavier soiling, and prepping surfaces.
Specifications
Cloths | |
31.8 cm | |
High | |
White | |
Heavy-duty tasks in industrial areas |
30.5 cm | |
Synthetic and Cellulose Fiber | |
2.083kg (4.592 lbs.) | |
30.50 x 31.80 cm | |
50 Sheets/Bag, 4 Bags/Pk. |