Learn More
Kimberly-Clark™ WypAll™ X60 Cloths, BRAG Box
Repeat-use wiper with HYDROKNIT™ technology. Kimberly-Clark™ WypAll™ X60 Cloths, BRAG Box provides controlled access to hygienically protected wipers when cleaning or wiping on the move.
Brand: Kimberly-Clark™ 6035
39.32 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : 02
Additional Details : Weight : 1.80000kg
Description
- 1 BRAG Box = 200 wipes
- Cloths can be rinsed and reused
- HYDROKNIT™ technology provides high absorbancy, strength and durability (wet or dry)
- Resists most solvents, reduces residue, allows fast cleaning and helps reduce costs.
- Ideal for light-duty clean-up of adhesive, oil, debris, applying lubricants, thinners and solvents, cleaning glass, precision cleaning of intricate machinery and parts, cleaning hands.
Specifications
Light Duty Wiper | |
42 cm | |
White | |
31 x 42 cm |
31 cm | |
Non-woven Polyproylene Cellulose Fabric | |
Reusable | |
200 Sheets/Box |