missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ WypAll™ Food and Hygiene Wiping Paper L10 Centerfeed
GREENER_CHOICE

WypAll™ Food and Hygiene Wiping Paper L10 Centerfeed ideal for light duty hygiene wiping, like cleaning food preparation and service surfaces.

Brand:  Kimberly-Clark™ 6222

36.16 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 16504562

  • £60.60 / Pack of 2580
Estimated Shipment: 15-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Small and easy to handle
  • Designed for light-duty hygiene wiping
  • Ideal for tasks like cleaning food preparation and service surfaces
  • Embossing technology delivers a great balance of performance and value
  • Designed specifically for the portable single-sheet WypAll™ Reach™ dispenser (6221), which ensures the rolls remain clean and enclosed to help prevent against transmission of food-borne bacteria
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Wiping Paper
38 cm
18.3 cm
4.308 kg (net weight case)
White
38 x 18.3 cm
Compatible with WypAll™ Reach™ Wiping Paper Dispenser (6221) using red dispensing nozzle
Non-sterile
15 in.
7.2 in.
Paper
ISO 14001, ISO 9001
Single-use
Service and Retail
1-ply
FSC F1 Mixed F2 Recycled F3 Pure
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.