missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ Food and Hygiene Wiping Paper L10 Centerfeed
WypAll™ Food and Hygiene Wiping Paper L10 Centerfeed ideal for light duty hygiene wiping, like cleaning food preparation and service surfaces.
Brand: Kimberly-Clark™ 6223
36.16 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Small and easy to handle
- Designed for light-duty hygiene wiping
- Ideal for tasks like cleaning food preparation and service surfaces
- Embossing technology delivers a great balance of performance and value
- Designed specifically for the portable single-sheet WypAll™ Reach™ dispenser (6221), which ensures the rolls remain clean and enclosed to help prevent against transmission of food-borne bacteria
Specifications
Wiping Paper | |
38 cm | |
18.3 cm | |
4.308 kg (net weight case) | |
Blue | |
38 x 18.3 cm | |
Compatible with WypAll™ Reach™ Wiping Paper Dispenser (6221) using red dispensing nozzle | |
Non-sterile |
15 in. | |
7.2 in. | |
Paper | |
ISO 14001, ISO 9001 | |
Single-use | |
Service and Retail | |
1-ply | |
FSC F1 Mixed F2 Recycled F3 Pure |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction