missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ WypAll™ L10 Hygiene Wiping Paper Centrefeed Roll
GREENER_CHOICE

Used for medium duty wiping tasks. WypAll™ L10 Cellulose Wipes clean up fast without falling apart.

Brand:  Kimberly-Clark™ 7140

28.90 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 12680533

  • £47.95 / 1 roll
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Ideal for light, precise wiping-up of spills, grime and dust; polishing glass and smooth surfaces; assembly wiping; wiping food preparation areas
  • A limited life wiper using Airflex™ base sheet technology
  • Available in small perforated rolls in white or blue for use in busy areas
  • Can be used with a dispensing system to help control use and reduce wastage
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Wiping Paper
38 cm
23.5 cm
Blue
Everyday cleaning, frequent light wiping and small spills, being stronger than conventional 1-ply wipers
Non-sterile
11.81 in.
7.8 in.
Cellulose
38 x 23.5 cm
1-ply
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kimberly-Clark™ WypAll™ L10 Hygiene Wiping Paper Centrefeed Roll > Color: Blue, Dimensions (L x W): 38 x 23.5 cm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.