missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ WypAll™ L10 Food and Hygiene Wiping Paper
GREENER_CHOICE

Designed for light duty hygiene wiping and ideal for tasks like cleaning food preparation and service surfaces. The embossing technology of these paper wipes delivers a great balance of performance and value. Help break the chain of germ transmission with WypAll™ L10 Food and Hygiene Wiping Paper.

Brand:  Kimberly-Clark™ 7225

84.70 GBP valid until 2025-03-14
Use promo code "24094" to get your promotional price.


 View more versions of this product

Product Code. 16378338

  • £175.00 / 24 rolls
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Designed for the specific environments where they will be used, helping enable you to deliver on your wiping task every time.
  • These compact disposable paper wipes are 1 ply and designed for light duty wiping in areas such as food preparation and service surfaces.
  • The compact design of this wiping paper is designed to be small, portable and easy to handle.
  • This formats ease of use helps to support hygiene standards and compliance while also saving space.
  • Embossing technology in the wiping paper gives these cleaning wipes a great balance of performance and value.
  • Designed to be used once with detergent or disinfectant.
  • These dry cleaning wipes have been tested as compatible for use in spray and wipe application with peracetic acid, hydrogen peroxide and quats (quaternary ammonium compounds).
  • For environments where fully saturated wiping is a requirement, these WypAll™ wiping rolls are tested as compatible with soap/detergent.
  • These blue towel rolls are compatible with our WypAll™ small roll dispenser (7041).
  • Individual sheet size 46 cm (L) x 24 cm (W).
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Light-duty Industrial Wiper
46 cm
24 cm
Blue
WypAll™ Small Roll Dispenser 7041
Non-sterile
18.1 in.
36.1 in.
Paper
Compact Roll
1-ply
Recycled F2
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kimberly-Clark™ WypAll™ L10 Food and Hygiene Wiping Paper > Color: Blue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.