missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ WypAll™ L10 Food and Hygiene Wiping Paper
GREENER_CHOICE

Designed for light duty hygiene wiping and ideal for tasks like cleaning food preparation and service surfaces. The embossing technology of these paper wipes delivers a great balance of performance and value. Help break the chain of germ transmission with WypAll™ L10 Food and Hygiene Wiping Paper.

£175.00

Specifications

Product Type Light-duty Industrial Wiper
Length (English) 18.1 in.
Length (Metric) 46 cm
Width (English) 36.1 in.
Width (Metric) 24 cm
View More Specs

Products 2
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
16388338
GREENER_CHOICE
View Documents Promotion Details
Kimberly-Clark™
7236
White
£175.00
24 rolls
In Stock
to see stock.
Edge
Add to basket
 
16378338
GREENER_CHOICE
View Documents
Kimberly-Clark™
7225
Blue
£175.00
24 rolls
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

  • Designed for the specific environments where they will be used, helping enable you to deliver on your wiping task every time.
  • These compact disposable paper wipes are 1 ply and designed for light duty wiping in areas such as food preparation and service surfaces.
  • The compact design of this wiping paper is designed to be small, portable and easy to handle.
  • This formats ease of use helps to support hygiene standards and compliance while also saving space.
  • Embossing technology in the wiping paper gives these cleaning wipes a great balance of performance and value.
  • Designed to be used once with detergent or disinfectant.
  • These dry cleaning wipes have been tested as compatible for use in spray and wipe application with peracetic acid, hydrogen peroxide and quats (quaternary ammonium compounds).
  • For environments where fully saturated wiping is a requirement, these WypAll™ wiping rolls are tested as compatible with soap/detergent.
  • These blue towel rolls are compatible with our WypAll™ small roll dispenser (7041).
  • Individual sheet size 46 cm (L) x 24 cm (W).
Specifications

Specifications

Light-duty Industrial Wiper
46 cm
24 cm
Compact Roll
1-ply
Recycled F2
18.1 in.
36.1 in.
Paper
WypAll™ Small Roll Dispenser 7041
Non-sterile
Videos
SDS
Documents

Documents

Product Certifications