missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ L10 Food and Hygiene Wiping Paper - Centrefeed
Designed for light duty hygiene wiping and tasks like cleaning food preparation and service surfaces. The embossing technology of these WypAll™ L10 Food and Hygiene Paper Wipes delivers a great balance of performance and value.
Brand: Kimberly-Clark™ 7256
54.97 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
- Designed for the specific environments where they will be used, helping enable you to deliver on your wiping task every time.
- Roll is also designed to be easily detectable in contamination critical environments.
- The design of these centrefeed rolls is aimed to support portability for light duty wiping in areas such as food preparation and service surfaces.
- Embossing technology in the wiping paper gives these cleaning wipes a great balance of performance and value.
- To be used once with detergent or disinfectant, these dry cleaning wipes have been tested as compatible for use in spray and wipe application with peracetic acid, hydrogen peroxide and quats (quaternary ammonium compounds).
- For environments where fully saturated wiping is a requirement, these WypAll™ wiping rolls are tested as compatible with soap/detergent.
- These wiping rolls are compatible with the quick-loading, versatile and easy-clean Aquarius™ centrefeed roll dispensing system (7017)
- WypAll™ Food and Hygiene centrefeed rolls are also available in white (7256).
Spezifikation
Light-duty Industrial Wiper | |
38 cm | |
19.5 cm | |
White | |
38 x 19.5 cm (15 x 7.7 in.) | |
1-ply | |
Recycled F2 |
15 in. | |
7.7 in. | |
Paper | |
Centrefeed | |
Aquarius™ Centrefeed Roll Dispensing System (7017) | |
Non-sterile |