missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ L20 Cleaning and Maintenance Wiping Paper

Designed for more demanding cleaning and maintenance tasks, WypAll™ L20 centrefeed rolls deliver a great balance of performance and value. Offers enhanced strength and appearance designed to deliver on your wiping task, every time.
Brand: Kimberly-Clark™ 7277
37.03 GBP valid until 2025-04-18
Use promo code "24095" to get your promotional price.
Description
- Designed for the specific environments where it will be used and comes in mid-size, portable, durable centrefeed rolls
- Compatible with the quick-loading, versatile and easy-clean Aquarius™ centrefeed dispensing system (7017).
- WypAll™ brand embossing increases sheet strength owing to unique pattern ply-bonds across the entire surface of the sheet, also delivering an enhanced appearance and feel to every sheet of WypAll™ L20 blue roll.
- Embossing technology
- Manages water spills, spray and wipe cleaning and drying or cleaning hands effectively and efficiently, delivering a great balance of performance and value.
- Blue roll is also designed to be easily detectable in contamination critical environments.
- Spray and wiping compatibility helps to ensure workers can wipe their own work spaces, vehicles, desks, seating and food prep areas before and after use.
- Always follow manufacturers' instructions for dilution, application and contact time.
- Individual sheet size 38 cm (L) x 19.5 cm (W).
- WypAll™ L20 cleaning and maintenance wiping paper centrefeed rolls are also available in white (product code 7278).

Specifications
Heavy-duty Wiper | |
38 cm | |
19.5 cm | |
Blue | |
38 x 19.5 cm (15 x 7.7 in.) | |
2-ply | |
Recycled F2 |
15 in. | |
7.7 in. | |
Paper | |
Centrefeed | |
Aquarius™ Centrefeed Dispensing System (7017) | |
Non-sterile |
7277
File size: 213.1 kB
Special Offers
-
Multiple Manufacturers
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kimberly-Clark™ WypAll™ L20 Cleaning and Maintenance Wiping Paper > Color: Blue
Spot an opportunity for improvement?Share a Content Correction