Learn More
Kimberly-Clark Professional™ WypAll™ L20 Extra+ Wiper Large Roll
WypAll™ L20 Extra+ Wiper Large Roll ideal for medium duty wiping, polishing glass, cleaning surfaces and tools.
Brand: Kimberly-Clark Professional™ 7317
34.18 GBP valid until 2024-12-31
Use promo code "22916" to get your promotional price.
Code : NEW
Additional Details : Weight : 3.89700kg
Description
- Uses Airflex™ base sheet technology
- Compatible with dispensers 6146, 6154 and 6155
- Certified for food contact
- Limited life wiper
Specifications
Medium-duty Industrial Wiper | |
39.5 cm | |
23.5 cm | |
4.197 kg | |
39.5 X 23.5 cm | |
1000 Pk. | |
Non-sterile |
15.6 in. | |
9.3 in. | |
Paper | |
Blue | |
Large Roll | |
2-ply |