Learn More
Kimberly-Clark™ WypAll™ L20 EXTRA Wipers with Center-feed Roll
Uses AIRFLEX™ base sheet technology to clean up fast without disintegrating. Kimberly-Clark™ WypAll™ L20 EXTRA Wipers with Center-feed Roll is ideal for multipurpose wiping and cleaning.
Brand: Kimberly-Clark™ 7303
78.72 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : NEW
Additional Details : Weight : 5.68260kg
Description
- 2 ply, single use
- AIRFLEX base sheet technology
- Strong, thick and highly absorbent
- White or blue perforated centerfeed roll for use in busy areas
- Can be used with a dispensing system to help control use and reduce wastage.
Specifications
Wipe | |
18.50 cm (Sheet) | |
Yes | |
Highly absorbent single use wipes for multipurpose wiping and cleaning: medium duty wiping tasks such as polishing glass, smooth surfaces and cleaning tools | |
6 Rolls x 300 Sheets | |
Non-sterile |
42.50 cm (Sheet) | |
White | |
42.50 x 18.50 cm | |
Can be used with a dispensing system (7087 or 7088) to help control use and reduce wastage | |
2-ply |