missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ WypAll™ General Clean™ L20 Blue Roll Wipers, 2 Ply
GREENER_CHOICE

Product Code. p-8000661
Click to view available options
Dimensions (L x W):
38 x 23.5 cm
38 x 33 cm
For Use With (Application):
General Purpose Use Preparing Work Surfaces, Cleaning Equipment or Wiping Your Hands
General-purpose, everyday cleaning, Soaking up oil and grease, Wiping equipment, wet surfaces, hands, face
Unit Size:
1 roll

Product Code. 12693586

Brand: Kimberly-Clark™ 7300

Only null left
Add to basket
Edge
Add to basket

L20 cleaning and maintenance wiping paper are designed for a variety of cleaning and maintenance tasks in process environments. These 2 ply, single use, blue paper towels contain Airflex™ technology, to deliver exceptional strength and absorbency.

  • Ideal for medium duty wiping, such as polishing glass, cleaning surfaces and tools
  • Airflex base sheet technology is strong enough to see any job through from start to finish without falling apart and absorbent enough to clean up the most spills with ease
  • Single use wipe delivers exceptional strength and absorbency
  • Product is designed for a variety of cleaning and maintenance tasks in process environments
  • Compatible with a variety of Kimberly-Clark Professional dispensers
TRUSTED_SUSTAINABILITY

Specifications

Product Type Wiping Paper
Length (English) 10.23 in.
Length (Metric) 26.5 cm
Width (English) 10.23 in
Width (Metric) 26.5 cm
Material Paper
Dimensions (L x W) 38 x 23.5 cm
For Use With (Application) General Purpose Use Preparing Work Surfaces, Cleaning Equipment or Wiping Your Hands
Packaging Quantity 500 Sheets
Ply 2-ply
Sterility Non-sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.