missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ Reach™ Wiper Dispenser
WypAll™ Reach™ Wiper Dispenser designed to keep rolls clean and enclosed, which helps prevent transmission of food-born bacteria.
Brand: Kimberly-Clark™ 6221
39.60 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Portable, single-sheet wiper dispenser
- Designed to enable controlled-use of our Food and Hygiene and Service and Retail Centrefeed rolls
- Ensures rolls remain clean and enclosed to help prevent against transmission of food-born bacteria
- Included bracket allows for dispenser to be wall mounted
- Compatible with Service and Retail Centrefeed rolls (6220) and Food and Hygiene Centrefeed rolls (6222 and 6223)

Specifications
Centerfeed Dispenser | |
19.9 x 23.5 x 24.6 cm | |
19.9 cm | |
23.5 cm | |
24.6 cm | |
Plastic | |
1 | |
Food and Hygiene Centrefeed rolls (6222 and 6223) using red dispensing nozzle, and Service and Retail Centrefeed rolls (6220) using black dispensing nozzle |
Black | |
9.3 in. | |
9.3 in. | |
7.8 in. | |
Wipes | |
Freestanding | |
Top Loading |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kimberly-Clark™ WypAll™ Reach™ Wiper Dispenser > Color: Black
Spot an opportunity for improvement?Share a Content Correction