Learn More
Kimberly-Clark™ WypAll™ Service & Retail Wiping Paper L10 Centerfeed
Wiping paper centerfeed designed for use in retail and service environments features unique Airflex™ technology that delivers strength and absorbency.
Marke: Kimberly-Clark™ 6220
36.95 GBP valid until 2024-12-31
Use promo code "22916" to get your promotional price.
Weitere Details : Weight : 3.79800kg
Beschreibung
- Small and easy to handle
- Designed for light-duty surface wiping
- Ideal for use in retail and service environments
- Unique Airflex™ technology delivers strength and absorbency
- Designed specifically for the portable single-sheet WypAll™ Reach™ dispenser (6221), which ensures the rolls remain clean and enclosed to help prevent against transmission of food-borne bacteria
Spezifikation
Disposable Wipers | |
Not Autoclavable | |
ISO 14001; ISO 9001 | |
Yes | |
WypAll™ Reach™ Wiping Paper Dispenser (6221) using black dispensing nozzle | |
1-ply |
Paper | |
3.798 kg (net weight case) | |
Blue | |
38 x 18.30 cm | |
6 Rolls x 280 Sheets | |
Non-sterile |